Shop All Carving Stations
Spring Usa
Carving Station, Brushed, Dual Heat Lamp
Mfr # 2793-5
Zoro # G7836963
product price: $2,902.99
/ea
Free Shipping & Returns
$2,902.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Lamps 2
- Includes Dual Heat Lamp w/Cord and Plug, Frame w/Granite Board
- Overall Depth 18 in
- Wattage 2x250
- Construction Brushed Stainless Steel/Granite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spring Usa
- MFR # 2793-5
- Zoro # G7836963
- Country of Origin China
- Category Carving Stations
Dimensions
Overall Depth | 18 in |
Overall Height | 27 in |
Overall Width | 24 in |
Details
Item | Carving Station |
Number of Lamps | 2 |
Includes | Dual Heat Lamp w/Cord and Plug, Frame w/Granite Board |
Wattage | 2x250 |
Construction | Brushed Stainless Steel/Granite |
Voltage | 110 V |
Material | Stainless Steel |
Heated Base | No |
NSF Certified | No |
Base/Board Material | Stainless Steel |
Drip Pan Included | No |
Description
Carving Station, Material Stainless Steel, Number of Lamps 2, Drip Pan Included No, Base/Board Material Stainless Steel, Overall Depth 18 in, Overall Width 24 in, Overall Height 27 in, Heated Base No, Includes Dual Heat Lamp with Cord and Plug, Frame with Granite Board, Product Type Carving Station, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.