Shop All Warmers and Chillers
Spring Usa
Carbon Absorption Final Filter For AF350
Mfr # AF98711
Zoro # G8154377
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 12 x 12 in
- Material Carbon
- Color Gray/White
- For Use With Mfr. No. AF350
- Accessory Type Carbon Absorption Final Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spring Usa
- MFR # AF98711
- Zoro # G8154377
- Country of Origin United States
- Category Warmers and Chillers
Dimensions
Dimensions | 12 x 12 in |
Overall Width | 12 in |
Overall Height | 12 in |
Overall Length | 12 in |
Details
Item | Carbon Absorption Final Filter |
Material | Carbon |
Color | Gray/White |
For Use With | Mfr. No. AF350 |
Accessory Type | Carbon Absorption Final Filter |
Product Type | Carbon Absorption Final Filter |
Description
Carbon Absorption Final Filter, Product Type Carbon Absorption Final Filter, Color Gray/White, Overall Height 12 in, Overall Length 12 in, Overall Width 12 in, For Use With Mfr. No. AF350, Material Carbon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLD MEDAL Needle Bearing (47106)
- BUNN Transformer W/Terms, 115V Ultra (27644.1005)
- JADE RANGE Burner Assembly - Front (3000010836)
- SWEETHEARTS Sweetart Rope Medpeg United States 5 oz., PK12 (00079200251215U)
- SPRING USA Bumper/Suction Cup For Buffet Server (E237)
- SPRING USA CBS Adapting Ring, (1) Two-Thirds Size (374-651/23)
- UBC UBC DTU36SSR 36 in. x 8 in. x 3-4 in. Drip Tray with Rinser (DTU36SSR)
- NEMCO Heater, Food - 120V 500W For - Part# 6150-24-120V (6150-24-120V)
- APW WYOTT Cooker/Warmer, 22 Qt (CW-2AI)
- WARING COMMERCIAL Burner, 2 Element, 1800 Watts (WDB600)
- VOLLRATH Inset, 6.9 L (78194)
- Spring Usa Warmers and Chillers