Shop All Chafers
Spring Usa
Buffet Server w/Lid, SS
Mfr # 2474-6
Zoro # G8404401
product price: $1,546.99
/ea
Free Shipping & Returns
$1,546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Dimensions 18 x 15-5/8 x 7 in
- Material Mirror-Polished Stainless Steel
- Includes Stabilizing Arm
- Overall Length 15 3/8 in
- Base Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spring Usa
- MFR # 2474-6
- Zoro # G8404401
- Country of Origin China
- Category Chafers
Dimensions
Overall Dimensions | 18 x 15-5/8 x 7 in |
Overall Length | 15 3/8 in |
Overall Height | 7 in |
Overall Depth | 19 in |
Details
Item | Buffet Server |
Material | Mirror-Polished Stainless Steel |
Includes | Stabilizing Arm |
Base Material | Stainless Steel |
Number of Compartments/Wells | 1 |
Color | Silver |
Lid Material | Glass/Stainless Steel |
NSF Certified | No |
Description
Buffet Server, Overall Length 15 3/8 in, Overall Height 7 in, Base Material Stainless Steel, Lid Material Glass/Stainless Steel, Number of Compartments/Wells 1, Overall Depth 19 in, Overall Diameter Not Applicable, Color Silver, Includes Stabilizing Arm, Product Type Buffet Server, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Flame Switch (714321)
- BUNN Sprayhead, 7 Hole, .185 Hole Sz For Bunn - Part# Bu40670.0007 (BU40670.0007)
- RATIONAL Vent Cover (22.00.767P)
- JADE RANGE Knob, Gas Valve (3000012131)
- SPRING USA Rondo rect roll-top chafing dish (2509-6A)
- SPRING USA Chafer, Full Size, 9-7/8 qt. (K2509-6)
- STERNO Soft Light Liquid Wax, 36 Hour, PK36 (30514)
- AMERICAN METALCRAFT Chafer Water Pan, Full Size (CDWP26)
- STERNO Handy Wick Chafing Fuel, Can, Methanol, Four-Hour Burn, PK24 (10364)
- STERNO Chafing Fuel, 2 hr, PK72 (20612)
- STERNOGRP Sterno, HANDY FUEL METHANOL GEL CHAFING FUEL, 6.7 OZ, TWO-HOUR BURN, 72PK (20660)
- Spring Usa Chafers