Shop All Chafers
Spring Usa
Buffet Server, SS, Gold Accents
Mfr # 2374-697
Zoro # G8324696
product price: $1,280.99
/ea
Free Shipping & Returns
$1,280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Dimensions 19-7/8 x 15-5/8 x 7 in
- Material Mirror-Polished Stainless Steel
- Includes Gold Accents
- Overall Height 7 in
- NSF Certified Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spring Usa
- MFR # 2374-697
- Zoro # G8324696
- Country of Origin China
- Category Chafers
Dimensions
Overall Dimensions | 19-7/8 x 15-5/8 x 7 in |
Overall Height | 7 in |
Overall Length | 15 3/8 in |
Overall Depth | 19 in |
Details
Item | Buffet Server |
Material | Mirror-Polished Stainless Steel |
Includes | Gold Accents |
NSF Certified | Yes |
Number of Compartments/Wells | 1 |
Color | Silver |
Lid Material | Stainless Steel |
Base Material | Stainless Steel |
Description
Buffet Server, Overall Length 15 3/8 in, Overall Height 7 in, Base Material Stainless Steel, Lid Material Stainless Steel, Number of Compartments/Wells 1, Overall Depth 19 in, Overall Diameter Not Applicable, Color Silver, Includes Gold Accents, Product Type Buffet Server, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNG 2 Pocket Denim Bib Apron (2942DBL)
- DELFIELD Cooling Fan (2160023)
- RUBBERMAID COMMERCIAL Tote Box, 26"L x 18"W x 3-1/2"H, White (FG350600WHT)
- HAPCO-ELMAR R1520WAL-Essential Ice Bucket Lid For R1500, Walnut, PK 36 (R1520WAL)
- SPRING USA Rondo rect roll-top chafing dish (2509-6A)
- SPRING USA Chafer, Full Size, 9-7/8 qt. (K2509-6)
- BON CHEF Power Line - Round Size Induction Chafer (20314)
- BON CHEF Stand Only Power Line - Full Size Induction Chafer (20312ST)
- TABLECRAFT Electric Chafer, w/Stand, Round, 4 qt. (CW40164)
- STERNO Soft Light Liquid Wax, 24 Hour, PK72, 72PK (30510)
- DURABLE PACKAGING Aluminum Steam Table Pans, Half Size, Shallow, 35 Gauge, PK100 PK (FS4300-100)
- Spring Usa Chafers