Shop All Chafers
Spring Usa
Buffet Server, SS, Chrome Accents
Mfr # 2374-6
Zoro # G8127402
product price: $1,221.99
/ea
Free Shipping & Returns
$1,221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Dimensions 19-7/8 x 15-5/8 x 7 in
- Material Mirror-Polished Stainless Steel
- Overall Height 7 in
- Overall Depth 19 in
- Overall Length 15 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spring Usa
- MFR # 2374-6
- Zoro # G8127402
- Country of Origin China
- Category Chafers
Dimensions
Overall Dimensions | 19-7/8 x 15-5/8 x 7 in |
Overall Height | 7 in |
Overall Depth | 19 in |
Overall Length | 15 3/8 in |
Details
Item | Buffet Server |
Material | Mirror-Polished Stainless Steel |
Color | Silver |
Base Material | Stainless Steel |
Lid Material | Stainless Steel |
Number of Compartments/Wells | 1 |
NSF Certified | Yes |
Description
Buffet Server, Overall Length 15 3/8 in, Overall Height 7 in, Base Material Stainless Steel, Lid Material Stainless Steel, Number of Compartments/Wells 1, Overall Depth 19 in, Overall Diameter Not Applicable, Color Silver, Product Type Buffet Server, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO Valve, Drain (60138701)
- WHIRLPOOL Stove Blk Burner Knob (7737P417-60)
- ROBOT COUPE Cord - 6Ft 13A 120V 16G 3-Wire (RS8123054)
- GRINDMASTER Basket, 718 Filter (Brew) , S/S (V002A)
- SPRING USA Chafer, Full Size, 9-7/8 qt. (K2509-6)
- SPRING USA Rondo rect roll-top chafing dish (2509-6A)
- AMERICAN METALCRAFT Round Chafer Water Pan (CDWP18)
- STERNO Fuel Cartridge, PK12 (50162)
- STERNO Butane Fuel Cartridge, 8 oz, PK12 (50162)
- BON CHEF Power Line - Round Size Induction Chafer (20314)
- STERNO Chafing Fuel Can, Methanol, 1.89g, PK24 (STE 10102)
- Spring Usa Chafers