Shop All Chafers
Spring Usa
Buffet Server, Bronze w/Gold
Mfr # 2384-597
Zoro # G7994795
product price: $1,728.99
/ea
Free Shipping & Returns
$1,728.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Dimensions 19-7/8 x 15-5/8 x 7 in
- Material Stainless Steel
- Includes Bronze Coating w/Gold Accents
- Number of Compartments/Wells 1
- Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spring Usa
- MFR # 2384-597
- Zoro # G7994795
- Country of Origin China
- Category Chafers
Dimensions
Overall Dimensions | 19-7/8 x 15-5/8 x 7 in |
Overall Height | 7 in |
Overall Depth | 19 in |
Overall Length | 15 5/8 in |
Details
Item | Buffet Server |
Material | Stainless Steel |
Includes | Bronze Coating w/Gold Accents |
Number of Compartments/Wells | 1 |
Color | Bronze |
Lid Material | Stainless Steel |
Base Material | Stainless Steel |
NSF Certified | No |
Description
Buffet Server, Overall Length 15 5/8 in, Overall Height 7 in, Base Material Stainless Steel, Lid Material Stainless Steel, Number of Compartments/Wells 1, Overall Depth 19 in, Overall Diameter Not Applicable, Color Bronze, Includes Bronze Coating w/Gold Accents, Product Type Buffet Server, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWEETN LOW Sweet and Low Sugar Substitute, PK400 (50150)
- VICTORINOX 9 in Offset Serrated Bread Knife (7.6058.13)
- KNG Black Pill Box Chef Hat (1168BLCK)
- SWORD PERFORMANCE Ready To Drink Bottle, Balanced Electrolytes, Berry, 12 PK (G400494024)
- SPRING USA Rondo rect roll-top chafing dish (2509-6A)
- SPRING USA Chafer, Full Size, 9-7/8 qt. (K2509-6)
- AMERICAN METALCRAFT Round Chafer Water Pan (CDWP18)
- AMERICAN METALCRAFT Chafer, Roll Top, Stainless/Gold, 9 qt. (GOLDAGRT26)
- AMERICAN METALCRAFT Chafer Food Pan, Full Size (CDFP88)
- TABLECRAFT Electric Chafer, w/Stand, Round, 4 qt. (CW40164)
- TABLECRAFT Induction Server, w/ Window, Full Size (CW40161)
- Spring Usa Chafers