Shop All Chafers
Spring Usa
Buffet Server, Bronze w/Chrome
Mfr # 2384-567
Zoro # G8421445
product price: $1,689.99
/ea
Free Shipping & Returns
$1,689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Dimensions 19-7/8 x 15-5/8 x 7 in
- Material Stainless Steel
- Includes Bronze Coating w/Chrome Accents
- Base Material Stainless Steel
- Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spring Usa
- MFR # 2384-567
- Zoro # G8421445
- Country of Origin China
- Category Chafers
Dimensions
Overall Dimensions | 19-7/8 x 15-5/8 x 7 in |
Overall Length | 15 5/8 in |
Overall Depth | 19 in |
Overall Height | 7 in |
Details
Item | Buffet Server |
Material | Stainless Steel |
Includes | Bronze Coating w/Chrome Accents |
Base Material | Stainless Steel |
Color | Bronze |
Number of Compartments/Wells | 1 |
NSF Certified | No |
Lid Material | Stainless Steel |
Description
Buffet Server, Overall Length 15 5/8 in, Overall Height 7 in, Base Material Stainless Steel, Lid Material Stainless Steel, Number of Compartments/Wells 1, Overall Depth 19 in, Overall Diameter Not Applicable, Color Bronze, Includes Bronze Coating w/Chrome Accents, Product Type Buffet Server, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRES COR Power Switch Kit (0808-113-K-1)
- HOBART Pump Seal (00-114696)
- AMANA MENUMASTER Interlock Assembly Switch (53002030)
- EVERPURE A-10 Filter Housing (EV910001)
- SPRING USA Chafer, Full Size, 9-7/8 qt. (K2509-6)
- SPRING USA Rondo rect roll-top chafing dish (2509-6A)
- DURABLE PACKAGING Aluminum Steam Table Pans, Full Size, Medium, PK50 PK (FS7800XX)
- AMERICAN METALCRAFT Chafer Food Pan, Full Size (CDFP88)
- CRESTWARE Chafer Wire Frame (CHAWF)
- AMERICAN METALCRAFT 20 1/2 in Chafer Adapter Bar (AB211)
- AMERICAN METALCRAFT Chafer, Roll Top, Stainless/Gold, 9 qt. (GOLDAGRT26)
- Spring Usa Chafers