Shop All Chafers
Spring Usa
Buffet Server, Bronze w/Black
Mfr # 2384-587
Zoro # G8034171
product price: $1,728.99
/ea
Free Shipping & Returns
$1,728.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Dimensions 19-7/8 x 15-5/8 x 7 in
- Material Stainless Steel
- Includes Bronze Coating w/Black Accents
- Overall Height 7 in
- Lid Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spring Usa
- MFR # 2384-587
- Zoro # G8034171
- Country of Origin China
- Category Chafers
Dimensions
Overall Dimensions | 19-7/8 x 15-5/8 x 7 in |
Overall Height | 7 in |
Overall Depth | 19 in |
Overall Length | 15 5/8 in |
Details
Item | Buffet Server |
Material | Stainless Steel |
Includes | Bronze Coating w/Black Accents |
Lid Material | Stainless Steel |
Base Material | Stainless Steel |
Color | Bronze |
NSF Certified | No |
Number of Compartments/Wells | 1 |
Description
Buffet Server, Overall Length 15 5/8 in, Overall Height 7 in, Base Material Stainless Steel, Lid Material Stainless Steel, Number of Compartments/Wells 1, Overall Depth 19 in, Overall Diameter Not Applicable, Color Bronze, Includes Bronze Coating w/Black Accents, Product Type Buffet Server, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRILL Icing Old Fashioned Buttercreme 35lbs (10202941)
- BK INDUSTRIES BKI Bulb, Halogen, 40W 120V , G9 (AB6424890S)
- READY ACCESS Roller Block Assembly Kit - 275 (85003100)
- NORPRO SALSA SCREEN STL CH 6""W (1954SS)
- SPRING USA Chafer, Full Size, 9-7/8 qt. (K2509-6)
- SPRING USA Rondo rect roll-top chafing dish (2509-6A)
- BON CHEF Stand Only Power Line - Square Size Induction Chafer (20313ST)
- BON CHEF Power Line - Round Size Induction Chafer (20314)
- AMERICAN METALCRAFT Chafer Water Pan, Full Size (CDWP26)
- STERNO Chafing Fuel, 2 hr, PK72 (20612)
- STERNO Handy Wick Chafing Fuel, Can, Methanol, Four-Hour Burn, PK24 (10364)
- Spring Usa Chafers