Shop All Chafers
Spring Usa
Buffet Server, Black w/Chrome
Mfr # 2384-8
Zoro # G8218664
product price: $1,683.99
/ea
Free Shipping & Returns
$1,683.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Dimensions 19-7/8 x 15-5/8 x 7 in
- Material Stainless Steel
- Includes Black Coating w/Chrome Accents
- Overall Height 7 in
- NSF Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spring Usa
- MFR # 2384-8
- Zoro # G8218664
- Country of Origin China
- Category Chafers
Dimensions
Overall Dimensions | 19-7/8 x 15-5/8 x 7 in |
Overall Height | 7 in |
Overall Depth | 19 in |
Overall Length | 15 5/8 in |
Details
Item | Buffet Server |
Material | Stainless Steel |
Includes | Black Coating w/Chrome Accents |
NSF Certified | No |
Number of Compartments/Wells | 1 |
Lid Material | Stainless Steel |
Color | Silver |
Base Material | Stainless Steel |
Description
Buffet Server, Overall Length 15 5/8 in, Overall Height 7 in, Base Material Stainless Steel, Lid Material Stainless Steel, Number of Compartments/Wells 1, Overall Depth 19 in, Overall Diameter Not Applicable, Color Silver, Includes Black Coating w/Chrome Accents, Product Type Buffet Server, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Knob For Southbend, SOU1184689 (22-1497)
- POLAR HARDWARE Latch W/ Strike/Ir (3/4" To 1-1/4") For - Part# 5031Off-R (5031OFF-R)
- ARM & HAMMER Baking Soda, 1lb, 24/CT, White, PK24 (CDC3320084104CT)
- FASCO Fasco Centrifugal Blower, B24220, 115 Volts 3200 RPM (B24220)
- SPRING USA Chafer, Full Size, 9-7/8 qt. (K2509-6)
- SPRING USA Rondo rect roll-top chafing dish (2509-6A)
- BON CHEF Stand Only Power Line - Full Size Induction Chafer (20312ST)
- STERNO Chafing Fuel Can, Methanol, 1.89g, PK24 (STE 10102)
- STERNO Soft Light Liquid Wax, 18 Hour, PK72 (30508)
- STERNO Butane Fuel Cartridge, 8 oz, PK12 (50162)
- STERNO Handy Fuel Methanol Gel Chafing Fuel, 6.7 oz, Two-Hour Burn, PK72 (20660)
- Spring Usa Chafers