Shop All Chafers
Spring Usa
Buffet Server, Black w/Black
Mfr # 2384-88
Zoro # G8058522
product price: $1,800.99
/ea
Free Shipping & Returns
$1,800.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Dimensions 19-7/8 x 15-5/8 x 7 in
- Material Stainless Steel
- Includes Black Coating w/Black Accents
- Overall Length 15 5/8 in
- Overall Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spring Usa
- MFR # 2384-88
- Zoro # G8058522
- Country of Origin China
- Category Chafers
Dimensions
Overall Dimensions | 19-7/8 x 15-5/8 x 7 in |
Overall Length | 15 5/8 in |
Overall Height | 7 in |
Overall Depth | 19 in |
Details
Item | Buffet Server |
Material | Stainless Steel |
Includes | Black Coating w/Black Accents |
Lid Material | Stainless Steel |
Number of Compartments/Wells | 1 |
NSF Certified | No |
Base Material | Stainless Steel |
Color | Black |
Description
Buffet Server, Overall Length 15 5/8 in, Overall Height 7 in, Base Material Stainless Steel, Lid Material Stainless Steel, Number of Compartments/Wells 1, Overall Depth 19 in, Overall Diameter Not Applicable, Color Black, Includes Black Coating w/Black Accents, Product Type Buffet Server, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Perforated Spoodle, 6 Oz (6422620)
- HOBART Fine Strainer (01-240003-00002)
- SEM PRODUCTS CORDOVAN BROWN SPRAY (SE15023)
- HENNY PENNY Tether Kit - Gas Fryer (03156)
- SPRING USA Rondo rect roll-top chafing dish (2509-6A)
- SPRING USA Chafer, Full Size, 9-7/8 qt. (K2509-6)
- CRESTWARE Chafer Wire Frame (CHAWF)
- STERNO Handy Wick Chafing Fuel, Can, Methanol, Four-Hour Burn, PK24 (10364)
- BON CHEF Power Line - Soup Marmite 11 Qt / 2.75 Gal (35002)
- BON CHEF Power Line - Soup Marmite 7 Qt / 1.75 Gal (35001)
- DURABLE PACKAGING Aluminum Steam Table Lids for Rolled Edge Half Size Pan, PK100 PK (8200CRL)
- Spring Usa Chafers