Shop All Coffee & Hot Beverage Dispensers
Spring Usa
Beverage dispenser, SS, 7L, NSF Approved
Mfr # 2528-6/5
Zoro # G8381231
product price: $1,765.99
/ea
Free Shipping & Returns
$1,765.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1.3 gal
- Max. Cup Height 5 1/2 in
- Material Acrylic, Stainless Steel
- Height 18 1/2 in
- Depth 14 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spring Usa
- MFR # 2528-6/5
- Zoro # G8381231
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Max. Cup Height | 5 1/2 in |
Height | 18 1/2 in |
Depth | 14 1/2 in |
Width | 7 in |
Overall Height | 18 1/2 in |
Maximum Cup Height | 5 1/2 in |
Overall Depth | 13 3/4 in |
Overall Width | 9 in |
Details
Item | Milk Dispenser |
Capacity | 1.3 gal |
Material | Acrylic, Stainless Steel |
Standards | NSF |
Color | Silver |
Includes | Drip Tray, Pedestal Base |
Number of Dispensers | 1 |
Dispenser Actuation | Faucet |
Shape | Round |
Includes Spill Reservoir | Yes |
Description
Milk Dispenser, Capacity 1.3 gal, Shape Round, Color Silver, Overall Height 18 1/2 in, Overall Width 9 in, Overall Depth 13 3/4 in, Number of Dispensers 1, Material Acrylic, Stainless Steel, Dispenser Actuation Faucet, Includes Drip Tray, Pedestal Base, Includes Spill Reservoir Yes, Maximum Cup Height 5 1/2 in, Standards NSF
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVER Gauging Collar For Products - Part# Ser82022 (SER82022)
- KOOL-AID Beverage Kool-Aid Burst Cherry 6.75 fl. oz., PK12 (10043000953935)
- ATKINS Thermometer, Flange Mt, -40/60F For - Part# Cp6142-20-3 (CP6142-20-3)
- VULCAN HART Kason® - 11245000028 Hinge (138057-14)
- SPRING USA Insulated Beverage Server, Polished, 52 oz (18601-5)
- SPRING USA Beverage Dispenser, Double, 10L (2512-6/5.2)
- VOLLRATH Beverage Server, 42 Oz, White (52160)
- BK RESOURCES Stainless Steel 3 Compartment Corner Sink W/2-18" Drainboards 18X18X14 (BKCS-3-18-14-18T)
- PROCTOR-SILEX Electric Kettle, (K4097PS)
- BUNN Bunn Coffee Pot 06100.0101 For Bunn - Part# 06100-0101 (06100-0101)
- SERVICE IDEAS Nicollet Series Flip Top Stainless Vacuum Insulated Carafe, 33.8 Ounce, Brushed (NIC10BS)
- Spring Usa Coffee & Hot Beverage Dispensers