Shop All Coffee & Hot Beverage Dispensers
Spring Usa
Beverage Dispenser, Double, 10L
Mfr # 2512-6/5.2
Zoro # G8393542
Free Shipping & Returns
$775.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2.6 gal
- Max. Cup Height 5 1/2 in
- Material Polycarbonate, Stainless Steel
- Holds 5L Each Side
- Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spring Usa
- MFR # 2512-6/5.2
- Zoro # G8393542
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Max. Cup Height | 5 1/2 in |
Height | 24 in |
Width | 7 in |
Depth | 13 3/4 in |
Overall Height | 24 in |
Overall Depth | 13 3/4 in |
Maximum Cup Height | 5 1/2 in |
Overall Width | 7 in |
Details
Item | Beverage Dispenser |
Capacity | 2.6 gal |
Material | Polycarbonate, Stainless Steel |
Holds | 5L Each Side |
Color | Clear, Silver |
Dispenser Actuation | Push Bar |
Shape | Rectangle |
Number of Dispensers | 2 |
Description
Beverage Dispenser, Capacity 2.6 gal, Shape Rectangle, Color Clear, Silver, Overall Height 24 in, Overall Width 7 in, Overall Depth 13 3/4 in, Number of Dispensers 2, Material Polycarbonate, Stainless Steel, Dispenser Actuation Push Bar, Maximum Cup Height 5 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNELIUS Key Only K2007 (167439000)
- UNCOMMON THREADS Epic Beanie Sunflower (0163-5200)
- UNIVEX Pto Knob Assembly (4400229)
- RUBBERMAID COMMERCIAL Food/Tote Box, 14 qt., White (FG350900WHT)
- SPRING USA Insulated Beverage Server, Polished, 52 oz (18601-5)
- CRESTWARE Leaver Airpot, Glass Lined, 2.2 Liter (APL22G)
- SERVICE IDEAS Square Server, Vacuum insulated, 13.5 oz., Brushed Stainless Steel (SVSQ04BS)
- CRESTWARE Leaver Airpot Replacement Lid (APL-LID)
- PREMIUM LEVELLA 2 Qt. Glass Electric Tea Kettle (PTK5190)
- ANCHOR HOCKING OPERATING CO Oneida Beverage Dispenser, 1.5 Gal Capacity, Glass Container, Clear (93474)
- SERVICE IDEAS Nicollet Series Push Button Stainless Vacuum Insulated Carafe, 33.8 Ounce, Rose Gold (NIC10BSPBRG)
- Spring Usa Coffee & Hot Beverage Dispensers