Shop All Warmers and Chillers
Spring Usa
Adjustable Electric Heating Element
Mfr # 9524/1
Zoro # G7837751
product price: $437.99
/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 6 x 7-7/8 in
- Material Stainless Steel
- Color Silver
- For Use With Spring USA Round Chafing Dish 11-7/8 in and 13-3/4 in
- Includes Cord and Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spring Usa
- MFR # 9524/1
- Zoro # G7837751
- Country of Origin Germany
- Category Warmers and Chillers
Dimensions
Dimensions | 6 x 7-7/8 in |
Heating Element Length | 7 7/8 in |
Heating Element Width | 6 in |
Details
Item | Adjustable Electric Heating Element |
Material | Stainless Steel |
Color | Silver |
For Use With | Spring USA Round Chafing Dish 11-7/8 in and 13-3/4 in |
Includes | Cord and Plug |
Wattage | 500 W |
Temperature Control Mechanism | User-Adjustable |
Product Type | Adjustable Electric Heating Element |
Description
Adjustable Electric Heating Element, Material Stainless Steel, Heating Element Width 6 in, Heating Element Length 7 7/8 in, Temperature Control Mechanism User-Adjustable, Voltage 110 V, Wattage 500 W, Product Type Adjustable Electric Heating Element, For Use With Spring USA Round Chafing Dish 11-7/8 in and 13-3/4 in, Color Silver, Heating Element Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPTIVE-AIRE Wheel Assembly (F8010017)
- CHEX MIX Simply Chex Strawberry Yogurt 1.03 oz., PK60 (16000-31937)
- ARAVEN ROUND BUCKET W/LID 8 GAL, WHITE (00446)
- BUNN Filter (1000 Per Case) (20106.0000)
- SPRING USA Bumper/Suction Cup For Buffet Server (E237)
- SPRING USA CBS Adapting Ring, (1) Two-Thirds Size (374-651/23)
- NUTRICHEF 1.5L+3L Electrical Buffet Warmer 2Pans (PKBFWM25)
- CRESTWARE Pasta Cooker, 20 qt, Aluminum (PASTA20)
- HATCO Foodwarmer 120V 500W 24" (GRAH24-1)
- CADCO Hot Plate, Single, Hi-Power, Tubular (CSR-3T)
- CROWN VERITY Fish and Vegetable Tray (PGT-1117)
- Spring Usa Warmers and Chillers