Shop All Warmers and Chillers
Spring Usa
Adjustable Electric Heating Element
Mfr # 9506/1
Zoro # G8679991
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 7-7/8 x 9-5/6 in
- Material Stainless Steel
- Color Silver
- Includes Cord and Plug
- For Use With Spring USA Rectangular and 22 in Round Chafing Dish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spring Usa
- MFR # 9506/1
- Zoro # G8679991
- Country of Origin Germany
- Category Warmers and Chillers
Dimensions
Dimensions | 7-7/8 x 9-5/6 in |
Heating Element Width | 7 7/8 in |
Heating Element Length | 9 5/6 in |
Cord Length | 8 ft |
Details
Item | Adjustable Electric Heating Element |
Material | Stainless Steel |
Color | Silver |
Includes | Cord and Plug |
For Use With | Spring USA Rectangular and 22 in Round Chafing Dish |
Temperature Control Mechanism | User-Adjustable |
Product Type | Adjustable Electric Heating Element |
Wattage | 700 W |
Description
Adjustable Electric Heating Element, Material Stainless Steel, Heating Element Width 7 7/8 in, Heating Element Length 9 5/6 in, Temperature Control Mechanism User-Adjustable, Voltage 120 V, Wattage 700 W, Product Type Adjustable Electric Heating Element, For Use With Spring USA Rectangular and 22 in Round Chafing Dish, Color Silver, Cord Length 8 ft, Heating Element Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG Avk Cad 3816 1St Grp (2C-20306-01)
- JACKSON Motor (6105-004-24-80)
- DANBY Compact Refrigerator, 2.3 cu ft 17-5/8"D (DAR022A1SLDB)
- TABLECRAFT Undercounter Bus Tub, Grey, 21"X12"X6" (1527G)
- SPRING USA Bumper/Suction Cup For Buffet Server (E237)
- SPRING USA CBS Adapting Ring, (1) Two-Thirds Size (374-651/23)
- VOLLRATH Inset Cover, Hinged (47488)
- APW WYOTT Round Countertop Cooker, 11 Qt, 1200W (RCW-11SP)
- ESBIT Esbit 118172 Esbit Emergency Stove with Fuel (118172)
- HATCO Warmer, Glo-Ray, Grahl, 24", 120V For - Part# Htgrahl-24 120V (HTGRAHL-24 120V)
- CRESTWARE Electric Rice Cooker, 30 Cup (RC30)
- Spring Usa Warmers and Chillers