Spring Gardener

Spring Gardener IS 70608CS Spring Gardener Replacement Greenhouse Cover for Complete Set - 7 ft. x 6 ft. x 8 ft.


product price: $216.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Spring Gardener Replacement Greenhouse Cover for Complete Set

Spring Gardener Greenhouse-Walk In Portable Hobby Greenhouse-Gable Roof Greenhouse is lightweight and portable even after assembly. Offers plenty of headroom. Perfect for backyards, decks or patios.

Place the portable hot house directly over top of your garden area to get an early start on the growing season. Wing nut assembly does not require tools and is easy to set up. Decorative powder coat finish matches valance on cover and walls. Sturdy, rust resistant frame and translucent fabric that is UV protected gives this greenhouse a long life. Roll-up windows allow for cross ventilation and climate control and are equipped with insect netting to help control pests that can damage young plants.

Reliable Protection for Plants and Seedlings-Keep your herb or veggie garden and outdoor plants warm and cozy during the cold winter months. Get a head start on the growing season with seedlings. Rollup windows provide cross ventilation for climate control.

Features
  • Replacement cover only this does not include the frame
  • For Jewett Cameron spring Gardener Greenhouse
  • The Spring Gardener Gable Roof greenhouse has roll up windows for cross ventilation helping to control the temperature
  • Takes approximately 1 hour
  • The steel frame wingnut assembly does not require tools
  • Takes 2 people approximately 30 minues
  • Easy Assembly
Solid Construction
  • Precise fittings give the powder coated frame extra strength for windy conditions (when properly anchored) and supports hanging plants. One-piece translucent fabric is protected against UV damage for longer life.
Specifications
  • Size: 7 ft. x 6 ft. x 8 ft.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.