Shop All Exercise Equipment
Spri
SPRI SPRI-BB-18 4 ft. Weighted Long Bar - 18 lbs
Mfr # SPRI-BB-18
Zoro # G403751810
Free Shipping & Returns
$90.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spri
- MFR # SPRI-BB-18
- Zoro # G403751810
- UPC # 759026471119
- Country of Origin China
- Category Exercise Equipment
Description
SPRI Products, Inc. is the leading manufacturer of rubberized resistance exercise products for the health and fitness industry. SPRI designs and produces innovative rubber resistance exercise products and has led the way in popularizing rubberized resistance workouts. As the pioneer of this simple, but effective method of strength training, toning and building lean muscle tissue, SPRI has remained on the cutting edge of today's exercise trends. SPRI continues to expand into related markets as new applications are discovered and professional and consumer interest builds. As the fitness industry continues to evolve and move toward convenience and affordability, our line of products has grown to include educational materials, instructional manuals and videos, fitness equipment and accessories. We strive to create, design and provide state-of-the-art resistance exercise products, never losing sight that our most important goal is customer satisfaction. Our products are of the highest quality and are backed by market research, education and strategic alliances that generate and maintain customer loyalty.
Exercise equipments can be a great addition to your every exercise and work out as you can use them to add weights to bodyweight exercises. Make your body fit by use these equipments, which allow your body to get stronger. Our products have durable and quality material for extra safety and comfort.
Features- Cap color will vary by size
- Foam cover
- Solid metal bar
- Wear and scuff resistant end-caps
- Wear and scuff resistant end-caps
- Size: 4'
- Capacity: 18 lbs
- Weight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Hose, Cold, PVC, 75 ft., Green (423H92)
- GILMOUR Connector Hose Quick Male Poly (839074-1002/1)
- SPEEDRITE Hayes - Chain Strainer Smooth Grip (872002)
- MASTER MFG Lawn Trailer Everflo 1.1 gpm w/Revolt (SL6-46-012Q-RM)
- WECARE FITNESS Rubber-Coated Chrome Handle 25 Lbs Dumbbells, Set of Two, Black, 2PK (WC-2P-25LB-BK)
- FABRICATION ENTERPRISES Fabrication Enterprises 10-0921 Cando Theraputty Exercise Material; Blue - Firm (10-0921)
- PRIMITIVE PLANTERS Macrame Plnt Hngr Astd (2176)
- SCHIEKS SPORTS Schiek Sport 415-L Power Gel Lifting Glove Large (415-L)
- STEP-UP RELIEF 15 x 18 in. Balance Combo Wobble & Rocker Board; Green (ST299731)
- FABRICATION ENTERPRISES CanDo® Blue PE Foam Roller, Half-Round, 6" Dia. x 12"L (30-2153)
- SERENELIFE Motorized Treadmill (SLFTRD26BT)
- Spri Exercise Equipment