Shop All Exercise Equipment
Spri
SPRI PBDG-10R 10 lbs Dual Grip Xerball
Mfr # SPRI-PBDG-10R
Zoro # G303752122
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spri
- MFR # SPRI-PBDG-10R
- Zoro # G303752122
- UPC # 18713586650
- Country of Origin China
- Category Exercise Equipment
Description
SPRI Products, Inc. is the leading manufacturer of rubberized resistance exercise products for the health and fitness industry. SPRI designs and produces innovative rubber resistance exercise products and has led the way in popularizing rubberized resistance workouts. As the pioneer of this simple, but effective method of strength training, toning and building lean muscle tissue, SPRI has remained on the cutting edge of today's exercise trends. SPRI continues to expand into related markets as new applications are discovered and professional and consumer interest builds. As the fitness industry continues to evolve and move toward convenience and affordability, our line of products has grown to include educational materials, instructional manuals and videos, fitness equipment and accessories. We strive to create, design and provide state-of-the-art resistance exercise products, never losing sight that our most important goal is customer satisfaction. Our products are of the highest quality and are backed by market research, education and strategic alliances that generate and maintain customer loyalty. Features
- Dual handle medicine ball
- Easy grip
- For rotational abdominal exercises
- Lower body dynamic drills
- Two-handle sport movement
- PBDG-10R 10 lbs Dual Grip Xerball
- Dimension: 10" H x 10.5" W x 11.5" L
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Pre-Cleaner (24 083 05-S)
- PROACTIVE SPORTS ProactiveSports DMT003-ROYAL 3.25 in. Martini Tee Royal - 5 Piece (DMT003-ROYAL)
- BE PRESSURE Belt Kit for Telescoping Wands (85.400.019)
- AMERICAN YARD PRODUCTS V-Belt (140294)
- FLEMING SUPPLY Fleming Supply 4PC Resistance Bands for Exercise (920461BPG)
- LEISURE SPORTS Extra Thick Yoga Mat, Non-Slip Comfort Foam, Durable Exercise Mat For Fitness, Pilates (Blue) (846179UVJ)
- KUSHOASIS Yoga Bag - Omsutra Chakra Rivet Bag - Color - Black (OM101011-Black)
- GOFIT Exercise Ball with Pump (55cm; Red) (GF-55BALL)
- YORK BARBELL Flat to Incline Bench- White (54027)
- CHAMPION SPORTS Leather Medicine Ball, 2kg, 8"D (MB4)
- GOFIT Unisex Adjustable Weighted Vest (10lb) (GF-WV10)
- Spri Exercise Equipment