Shop All Exercise Equipment
Spri
SPRI Inflatable 8 in. Ball
Mfr # SPRI-SPONGE-BALL
Zoro # G503752083
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spri
- MFR # SPRI-SPONGE-BALL
- Zoro # G503752083
- UPC # 759026475599
- Country of Origin China
- Category Exercise Equipment
Description
SPRI Products, Inc. is the leading manufacturer of rubberized resistance exercise products for the health and fitness industry. SPRI designs and produces innovative rubber resistance exercise products and has led the way in popularizing rubberized resistance workouts. As the pioneer of this simple, but effective method of strength training, toning and building lean muscle tissue, SPRI has remained on the cutting edge of today's exercise trends. SPRI continues to expand into related markets as new applications are discovered and professional and consumer interest builds. As the fitness industry continues to evolve and move toward convenience and affordability, our line of products has grown to include educational materials, instructional manuals and videos, fitness equipment and accessories. We strive to create, design and provide state-of-the-art resistance exercise products, never losing sight that our most important goal is customer satisfaction. Our products are of the highest quality and are backed by market research, education and strategic alliances that generate and maintain customer loyalty. Features
- Enhance core muscle activation
- Inflatable ball
- Soft and light
- Perfect for many applications
- Inflatable 8 in. Ball
- Dimension: 1" H x 3" W x 6" L
- Weight: 0.55 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPEN HEARTH Log Basket Iron (15710)
- SCHIEK SPORTS Schiek Sports 540P Pink Womens -Gel- Lifting Gloves with Wrist Wraps - XS (540P)
- KAYTEE Aspen Bedding & Litter (100037132)
- ALGOMA Algoma 4801 Butterfly Chair Frame- Black (4801)
- POWER SYSTEMS Elite Power Medicine Ball - 8 lb. - Blue (25563)
- CHAMPION SPORTS Single Row/Medicine Ball, Tree, Upto 5 (MBR1)
- AGM GROUP AGM Group 74508 72 in. Elite Workout mat with Handle - Blue (74508)
- CHAMPION SPORTS Fitpro Ball, Chair Blk, Fitness/Podture (BCHX)
- GOFIT Go Grip Full-Finger Training Gloves (Medium) (GF-GTCFF-M)
- GOFIT Exercise Ball with Pump (55cm; Red) (GF-55BALL)
- YORK BARBELL Flat to Incline Bench- White (54027)
- Spri Exercise Equipment