Shop All Contactor Parts
Sprecher+ Schuh
120VAc 100A Amp 60Hp Ac Contactor
Mfr # CA7-85-00
Zoro # G407454823
product price: $657.99
/ea
Free Shipping & Returns
$657.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Voltage (AC) 120 V-AC
- Current 100 A AMP
- Power 60 HP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sprecher+ Schuh
- MFR # CA7-85-00
- Zoro # G407454823
- Country of Origin Unknown
- Category Contactor Parts
Details
Coil Voltage (AC) | 120 V-AC |
Current | 100 A AMP |
Power | 60 HP |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Coupling, 2-1/2 In Conduit, PVC, 9-1/4 In L (5144037)
- HUBBELL WIRING DEVICE-KELLEMS Replacement Switch Hubbell (HBLDS60100RS)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125VAC 20A (BRY5366NP)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X48, Steel/Gray (CGT4844)
- DECCO SOLENOID COIL 110V-AC CONTACTOR PARTS AND ACCESSORY (9-1191)
- GE Power Pole Assembly, 1 Pole, For CR463 (CR460XP31)
- HONEYWELL Dp2040A1003 Economy Contactor. (DP2040A100)
- YORK Contactor, 1 Pole, 30A, 24V (S1-024-35804-000)
- HONEYWELL Dp4040B5001 Deluxe Power Pro (DP4040B500)
- MOELLER Mechanical Interock Kit (MV-PKZ2)
- AEG Fv. Power Supply Contactor Parts And Accessory (BLNV0 910-159-021)
- Sprecher+ Schuh Contactor Parts