Shop All Lubricants
Sprayway
T1 TFE Dry Coating Lubricant & Release Agent
Mfr # SW295-1
Zoro # G210533326
$12.99
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
- Brand Sprayway
- MFR # SW295-1
- Zoro # G210533326
- UPC # 41911002950
- Country of Origin United States
- Category Lubricants
Description
This non-oily, non-staining woodworker's lubricant remains dry during use. Extremely slick, T1 will not melt below 500 DegF, will not attract or hold dust or dirt and will not become gummy. Repels oil and water. Fortified with TFE. Reduces Friction - Stops Sticking. Prolongs Tool Life. Paintable - Will Not Affect Wood Finish. WARNING: This product can expose you to chemicals including Ethyl Benzene, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov. Size 20 oz. can. Net Weight 12 oz. 1 Can.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
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
- TRITAN Radial Ball Bearing, PS, 0.625In Bore Dia (1628 ZZ PRX)
- MTD Belt-V Type 5L X 4 (954-04318)
- WESTWARD Grease Fitting Kit, No. Pieces 48, PK48 (52NZ89)
- TRICO Applicator Brush Oil (36033)
- SPRAYWAY M2 Dry Moly Lubricant - NEW, 20oz, 12PK (SW477)
- SPRAYWAY M1 Moly Chain & Cable Lubricant, 12PK (SW291)
- SPRAYWAY All Purpose Dry Lubricant & Release Agent (SW077-1)
- SPRAYWAY Industrial White Grease (SW715-1)
- SPRAYWAY Silicone Spray, Aerosol Can, 20 Oz. (SW292)
- SPRAYWAY Industrial White Grease, PK12 (715)
- MARVEL 4 Oz. Pneumatic Air Tool Oil (53493)
- Sprayway Penetrants and Lubricants