Sprayway

SprayWay S55 SW050R Sprayway Glass Cleaner - 19 Oz


product price: $45.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Tackle any surface with the Sprayway 19 oz. Glass Cleaner (12-pack). The heavy-duty foam cleans glass windows mirrors tile chrome and other hard surfaces.
  • Clean glass windows mirrors windshields enamel surfaces chrome tile porcelain and other hard surfaces.
  • Powerful formula dissolves dirt grease grit and grime.
  • Heavy duty foam clings to vertical surfaces.
  • Guaranteed to not leave film.
  • Fresh scent.
  • Assembled Depth (in.): 2.7 in.
  • Assembled Height (in.): 10.0 in.
  • Assembled Width (in.): 2.7 in.
  • Bleach Added: No.
  • Cleaning Product Type: Glass Cleaner.
  • Cleaning Surface Type: Nonporous.
  • Concentrated: No.
  • Kills Mildew: No.
  • No-rinse: No.
  • Product Form: Liquid.
  • Product Size (oz.): 19.0.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.