Shop All Spray Adhesives
This Product is Discontinued
Sprayway
Spray Adhesive, Fast Tack 587 Series, White, 20 oz, Aerosol Can (Discontinued)
Mfr # SW587
Zoro # G1919561
This Product is Discontinued
Key Features
- Application Temporary or Permanent Bonding
- Materials Bonded Metal, Paper, Rubber, Wood
- Container Size 20 oz
- Container Type Aerosol Can
- Begins to Harden - Adhesives 2 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sprayway
- MFR # SW587
- Zoro # G1919561
- Country of Origin United States
- Category Spray Adhesives
Dimensions
Container Size | 20 oz |
Container Size - Adhesives | 20.0 oz |
Size | 20oz |
Container Size Range | 16.1 to 64 fl oz |
Container Size and Type | 20 fl oz Aerosol Can |
Description
Spray Adhesive, Adhesive Color White, Container Size 20 fl oz, Container Type Aerosol Can, Product Type Spray Adhesive, Series Fast Tack 587, Spray Pattern Mist, Working Time 2 hr, Features Fast and Aggressive Tack, High Shear Strength, High Solids Content, Multi-Surface Bonding, No Chlorinated Solvents, Non-Staining, Full Cure Time 24 hr, Heat Resistant No, High Tack Yes, Interior/Exterior Interior/Exterior, Low Odor Yes, Standards HMIS, Water Resistance Waterproof
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Acetaldehyde, which is known to the State of California to cause cancer, and Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.