Shop All Spray Adhesives
This Product is Discontinued
Sprayway
Spray Adhesive, Fast Tack 55 Series, White, 20 oz, Aerosol Can (Discontinued)
Mfr # SW055
Zoro # G5180567
This Product is Discontinued
Key Features
- Application Fabric to Most Foam, Metal or Wood Surfaces and to Itself. Bonds Most Urethane and Latex Type Foams to Themselves in Butt Splicing, Knife Edging, Laminating, Boxing and Edge Turning Operations and Also to Metal, Rigid Plastic and Wood Surfaces
- Materials Bonded Fabric, Foam, Laminate, Metal, Plastic, Wood
- Container Size 20 oz
- Container Type Aerosol Can
- Begins to Harden - Adhesives 15 to 30 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sprayway
- MFR # SW055
- Zoro # G5180567
- UPC # 041911000550
- Country of Origin United States
- Category Spray Adhesives
Dimensions
Container Size | 20 oz |
Size | 20oz |
Container Size Range | 16.1 to 64 fl oz |
Container Size - Adhesives | 20.0 oz |
Container Size and Type | 20 fl oz Aerosol Can |
Description
Spray Adhesive, Adhesive Color Tan, Container Size 20 fl oz, Container Type Aerosol Can, Product Type Spray Adhesive, Series Fast Tack 55, Spray Pattern Web, Working Time 15 sec, Features Does Not Darken, No Residual Odor, Full Cure Time 12 hr, Heat Resistant No, High Tack Yes, Interior/Exterior Interior/Exterior, Low Odor Yes, Standards HMIS, Water Resistance Waterproof, Materials Bonded Fabric, Foam, Metal, Wood, Maximum Application Temperature 120 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.