Shop All Spray Adhesives
This Product is Discontinued
Sprayway
Spray Adhesive, 20 oz, Aerosol Can, Begins to Harden in 2 hr (Discontinued)
Mfr # SW555
Zoro # G1919491
This Product is Discontinued
Key Features
- Application Temporary or Permanent Bonding
- Materials Bonded Laminate, Metal, Plastic, Wood
- Container Size 20 fl oz
- Container Type Aerosol Can
- Begins to Harden - Adhesives 2 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sprayway
- MFR # SW555
- Zoro # G1919491
- UPC # 00041911005555
- Country of Origin United States
- Category Spray Adhesives
Dimensions
Container Size | 20 fl oz |
Size | 20 oz. |
Container Size - Adhesives | 20 oz |
Container Size Range | 16.1 to 64 fl oz |
Container Size and Type | 20 fl oz Aerosol Can |
Description
Spray Adhesive, Adhesive Color White, Container Size 20 fl oz, Container Type Aerosol Can, Product Type Spray Adhesive, Series Fast Tack 555, Spray Pattern Web, Working Time 2 hr, Features High Coverage, High Solids Content, No Residual Odor, Non-Dimpling Glue Line, Quick Tack, Soft, Full Cure Time 24 hr, Heat Resistant Yes, High Tack Yes, Interior/Exterior Interior/Exterior, Low Odor Yes, Standards HMIS, Water Resistance Water-Resistant, Materials Bonded Fabric, Foam, Metal, Wood
Restrictions
- WARNING: This product can expose you to chemicals including Acetaldehyde, which is known to the State of California to cause cancer, and Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.