Shop All Lubricants
Sprayway
RTV Silicone Gasket Maker - Red, 8oz, 6PK
Mfr # SW633
Zoro # G110533464
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sprayway
- MFR # SW633
- Zoro # G110533464
- Country of Origin United States
- Category Lubricants
Description
This R.T.V. Sealant Adhesive can be used on metal, glass, porcelain, ceramics, wood, rubber, and most paint and plastics. As an instant gasket maker, this product replaces a wide range of cork, paper, asbestos, felt and metal gaskets. This product has excellent adhesion characteristics, high chemical resistance and will not sag or shrink. Withstands intermittent temperatures up to 500 DegF and pressures up to 330 psi. Offers unmatched performance under the most severe operating conditions. Virtually unaffected by chemical deterioration, extreme weather, temperature or aging. FORMS IN-PLACE GASKETS and SEALS FOR: Pumps, High Pressure Pipe Joints, Oil and Transmission Pans, Oil and Water Pumps, Valve and Timing Chain Covers, Electric Motors and Electrical Control Boxes, Gear Boxes, Compressors, Machine Covers, Rigid Flange Assemblies, Equipment Housings. This product meets the requirement of FDA Regulation 21 CFR 177.2600, when fully cured and washed. Size 8 oz. can. Net Weight 8 oz.. Units/Pack 6 cans. Units/Pack 6 cans.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 30 x 40 x 7 mm., Nitrile Rubber (304007SC)
- BUYERS PRODUCTS 3/4 Inch NPT Dual Flow Hydraulic Spreader Valve Only 7-15 GPM (HV715)
- LEGACY Levelwind Retractable Air Hose Reel, 3/8" x 50' (L8305)
- THERMAL TRANSFER Thermal Transfer Df 1" NPT Port, 16.12 L X 20.75 W X 5.51 Depth (258115)
- SPRAYWAY S1 Silicone Spray, 20oz, 12PK (SW292)
- SPRAYWAY Silicone Spray and Release Agent, 20oz, 12PK (SW946)
- SPRAYWAY Penetrating Lubricant with PTFE, 12PK (SW689)
- SPRAYWAY Silicone Spray, 20oz (SW945-1)
- SPRAYWAY Penetrant Lubricant Demoisturant Protectant, 16oz, 12PK (SW450)
- SPRAYWAY Chain and Cable Lubricant, Aerosol, 20 Oz. (SW291)
- LUBRIPLATE 122 Rope Dressing, 35 Lb Pail, Wire Rope Penetrating Grease (F0027-035)
- Sprayway Penetrants and Lubricants