Shop All Specialty Cleaners
Sprayway
Plastic Spray Clear with UV inhibitors, 16oz, 12PK
Mfr # SW201
Zoro # G910533350
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sprayway
- MFR # SW201
- Zoro # G910533350
- Country of Origin United States
- Category Specialty Cleaners
Description
Clear acrylic protective coating for use by artists, printers, picture framers, and screen printers. Protects artwork, proofs, photos, blueprints, etc. from aging, yellowing or smudging. Highly-flexible, water-repellent, quick-drying. Safe to use on watercolor, pastel, charcoal, pencil, and colored ink renderings. WARNING: This product can expose you to chemicals including Ethyl Benzene, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov. Size 16 oz. can. Net Weight 10.5 oz. Units/Pack 12 cans.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Ethylbenzene, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC 15-3/8"H x 11-1/4"W Multifold Dispenser, Translucent Smoke (56650A)
- SCOTCH-BRITE PROFESSIONAL Light Duty Cleansing Pad, 6" x 9", White, PK60 (98)
- BOARDWALK 30 gal Trash Bags, 30 in x 36 in, Extra Heavy-Duty, 0.6 mil, White, 200 PK (H6036HWKR01)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Yellow, Fiberglass (29366)
- SPRAYWAY Fast Open 32 Premium Based Screen Opener, 20oz (SW032-1)
- SPRAYWAY 1 P Precision Contact Cleaner, 20oz, 12PK (SW293)
- SPRAYWAY 19 Oz. Glass & Surface Cleaner (SW050R)
- SPRAYWAY Coil Cleaner, 20oz, 12PK (SW637)
- SPRAYWAY Rubber Cleaner & Rejuvenator, 16oz, 12PK (SW203)
- SPRAYWAY Plastic Cleaner (SW848-1)
- ECOS PRO Graffiti Adhesive Remover, PK6 (PL9347/6)
- Sprayway Specialty Cleaners