Shop All Lubricants
Sprayway
M2 Dry Moly Lubricant - NEW, 20oz
Mfr # SW477-1
Zoro # G710533321
$14.69
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
- Brand Sprayway
- MFR # SW477-1
- Zoro # G710533321
- UPC # 41911004770
- Country of Origin United States
- Category Lubricants
Description
Temperature ranges from -78 DegC to +565 DegC -110 DegF to +1050 DegF. Resists pressures up to 100,000 psi. Contains pure Molybdenum Disulfide micro-particles which burnish themselves into metal surfaces and provide a bonded dry lubricating film. Anti-Friction. Anti-Seize. Non-Chlorinated. Non-Corrosive. Waterproof. WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov. Size 16 oz. can. Net Weight 11 oz.. Units/Pack 1 can.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- SPEEDAIRE Non Coded Air Tank, Pancake, 5 Gal, 1 HP (2TWC4)
- DAYTON Rubber Grommet Kit, Larger OD 1 In, PK3 (2MEV5)
- ZORO SELECT 1-1/4" ID x 20 ft PVC Water Suction Hose Clear/WT (45DU43)
- FESTO Hex Nut MSK-M30X1, 5 (MSK-M30X1,5)
- SPRAYWAY Silicone Spray and Release Agent, 20oz (SW946-1)
- SPRAYWAY M2 Dry Moly Lubricant - NEW, 20oz, 12PK (SW477)
- SPRAYWAY Penetrant Lubricant Demoisturant Protectant, 16oz, 12PK (SW450)
- SPRAYWAY RTV Silicone Gasket Maker - Red, 8oz (SW633-1)
- SPRAYWAY Red Spray Grease, 16oz, 12PK (SW446)
- SPRAYWAY Industrial RD-90, 16oz (SW090-1)
- CRC Dry PtFE Lubricant, Aerosol Can, 16 Oz. (03044)
- Sprayway Penetrants and Lubricants