Shop All Lubricants
Sprayway
M1 Moly Chain & Cable Lubricant, 12PK
Mfr # SW291
Zoro # G310533486
product price: $158.99
/pk 12, $13.25/ea
Free Shipping & Returns
$158.99
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
- Brand Sprayway
- MFR # SW291
- Zoro # G310533486
- Country of Origin United States
- Category Lubricants
Description
This chain & cable lubricant provides superior penetrating action to rollers, pins, links and bushings of chains. When applied to wire ropes and cables, the Moly and other additives plate the strands to provide anti-wear and rust protection. Reduces wear caused by friction and corrosion. Lubricant and corrosion protectant. Deep penetration to the core of wire ropes. Increases the life of chains and wire ropes. WARNING: This product can expose you to chemicals including Dimethanolamine, which is known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov. Size 20 oz. can. Net Weight 15 oz. Units/Pack 12 cans.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Dimethylvinylchloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
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
- MARATHON MOTORS Vector Motor, 3.0 lb-ft, 1 HP, 230/460 V (056H17T5302)
- CLIMAX METAL PRODUCTS RC-125-4H@90 Set Screw Coupling (RC-125-4H@90)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1287mm (SPZ1287)
- D&D 64" Outside Length, 7/8" Top Width, 1 Ribs (C60)
- SPRAYWAY Penetrant Lubricant Demoisturant Protectant, 16oz, 12PK (SW450)
- SPRAYWAY Silicone Spray and Release Agent, 20oz, 12PK (SW946)
- SPRAYWAY Chain and Cable Lubricant, Aerosol, 20 Oz. (SW291)
- SPRAYWAY Flex-O Spray Coat, 20oz, 12PK (SW727)
- SPRAYWAY All Purpose Dry Lubricant & Release Agent, 12PK (SW077)
- SPRAYWAY Silicone Spray, 20oz, 12PK (SW945)
- TRI-FLOW General Lubricant, Dropper Bottle, 6 oz. (TF0021060)
- Sprayway Penetrants and Lubricants