Shop All Lubricants
Sprayway
Lubricant Protectant, Aerosol Can, 20 Oz.
Mfr # SW288
Zoro # G5069172
original price:
$19.24
53% off
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating Not Rated
- Container Size 15 oz
- Lubricant Container Aerosol Can
- Lubricant Base Petroleum Distillates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sprayway
- MFR # SW288
- Zoro # G5069172
- UPC # 041911002882
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 15 oz |
Size | 20 oz. |
Description
General Purpose Lubricant, Wet, Sprayway, L1, Container Size 15 oz, Lubricant Container Aerosol Can, Petroleum Distillates, No Additives Primary Additive, Max. Operating Temp. 400 Degrees F, NSF Rating Not Rated, VOC Content 0.46 Percent, Lubricant Color Colorless, Odorless No, Flash Point -156 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Female Adapter, 8mm, TubexFemale BSPT (KQ2F08-01A)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 5/8, PK3 (EP081010)
- BREEZE Hose Clamp, HD, CT, SAE 462,410SS, PK10 (CT 450 L SS)
- CONTINENTAL CONTITECH 1/4" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-50-51)
- SPRAYWAY PtFE Lubricant, Aerosol Can, 20 Oz. (SW289)
- SPRAYWAY Silicone Spray, Aerosol Can, 20 Oz. (SW292)
- SPRAYWAY M1 Moly Chain & Cable Lubricant (SW291-1)
- SPRAYWAY RTV Silicone Gasket Maker - Red, 8oz (SW633-1)
- SPRAYWAY Silicone Spray and Release Agent, 20oz, 12PK (SW946)
- SPRAYWAY Silicone Spray, 20oz (SW945-1)
- LUBRIPLATE Syn-Fg Sdo, 4/1 Gal Jugs, Synthetic Fluid for Machine Metal Surfaces Where There Is Sugar Build-Up (L0570-057)
- Sprayway Penetrants and Lubricants