Sprayway

Lubricant and Release Agent, Aerosol, 12 Oz. (Discontinued)


This Product is Discontinued
Shop for all Lubricants

Key Features

  • Lubricant Application General Purpose Lubricant
  • NSF Rating Not Rated
  • Container Size 20 oz
  • Lubricant Container Aerosol Can
  • Lubricant Base PTFE
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Sprayway
  • MFR # SW295
  • Zoro # G5137702
  • UPC #
    041911002950
  • Country of Origin United States
  • Category Lubricants

Dimensions

Container Size 20 oz
Size 12 oz.

Description

General Purpose Lubricant, Dry, Sprayway, Black Label, Net Fill 12 oz, Container Size 20 oz, Lubricant Container Aerosol Can, PTFE, No Additives Primary Additive, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 500 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content MIR 0.878 VOC 81.6, Lubricant Color White, Odorless No, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point -156 Degrees F, No USDA Certified Biobased Product

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products