Shop All Automotive Interior Detailers
Sprayway
Interior Detailer, Net 12 Oz.
Mfr # SW780
Zoro # G5081763
original price:
$10.89
18% off
new price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 20 fl oz
- Container Type Can
- Removes Grease
- VOC Content 84.2 %
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sprayway
- MFR # SW780
- Zoro # G5081763
- UPC # 041911007801
- Country of Origin United States
- Category Automotive Interior Detailers
Dimensions
Container Size | 20 fl oz |
Details
Container Type | Can |
Removes | Grease |
VOC Content | 84.2 % |
Item | Interior Detailer |
Color | Clear |
For Use With | Dashboards, Vents, Moldings, Consoles |
Contains | Acetone |
Appearance | Colorless |
Standards | MIR Compliant, VOC Compliant |
Cleaner Type | Multi-Surface Interior Vehicle Cleaners |
Flash Point | -155.92 Degrees F |
Biodegradable | Not Biodegradable |
Base Type | Solvent |
Flammability | Flammable |
VOC Content Weight Percentage | 84.2 % |
Features | Quick Drying and Fresh Scent Matte Finish |
Fragrance | Fruity |
Series | Interior Detailer |
Butyl-Free | Butyl-Free |
Product Form | Liquid |
Compatible Surface Material | Aluminum, Metal |
Use Location | Interior |
Description
Interior Detailer, Cleaner Type Multi-Surface Interior Vehicle Cleaners, Base Type Solvent, Product Form Liquid, Container Type Can, Container Size 20 fl oz, Use Location Interior, Compatible Surface Material Aluminum, Metal, Biodegradable Not Biodegradable, Butyl-Free Butyl-Free, Color Clear, VOC Content Weight Percentage 84.2 Percent, Standards MIR Compliant, VOC Compliant, Removes Grease, Features Quick Drying and Fresh Scent Matte Finish, Flammability Flammable, Flash Point -155.92 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC SLB Swivel Valve Complete, 8" (M-1950-8)
- TUFFY SECURITY 15-C F150 CREW CAB FULL WIDTH UNDER REAR SEAT LOCKBOX (316-01)
- BRIGGS & STRATTON 32 Oz. Synthetic 4-Cycle Motor Oil (100074)
- FEL-PRO Manifold Set, Ms90322 (MS90322)
- SPRAYWAY Interior Detailer, 12PK (SW780)
- SPRAYWAY Interior Detailer (SW780-1)
- MEGUIARS VINYL & RUBBER PROTECTANT NATURAL SHINE (MGG-4116)
- MEGUIARS WAX Clean and Condition, Guard Against UVA And UVB Sun Rays, 25 Full Size Wipes (G10900)
- GRIOTS GARAGE Interior Detailer, 22 oz. (10975)
- MEGUIARS QUIK DETAILER INTERIOR (MGG-13616)
- MEGUIARS QUICK DETAILER PROF (1 GAL) (MGM-6601)
- Sprayway Automotive Interior Protectants & Detailers