Shop All Food Service Appliance Parts
Sprayway
Ink Anti-Skin No Wash-Up Spray, PK12
Mfr # 950
Zoro # G2778849
product price: $169.99
/pk 12, $14.17/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Press Rollers
- Material steel can
- Features Ink Anti-Skin
- Length 2.625
- Capacity (Oz.) 13 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sprayway
- MFR # 950
- Zoro # G2778849
- UPC # 041911009508
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 2.625 |
Height | 9.375 |
Width | 2.625 |
Size | 20 oz |
Details
Item | Ink Anti-Skin No Wash-Up Spray |
For Use With | Press Rollers |
Material | steel can |
Features | Ink Anti-Skin |
Capacity (Oz.) | 13 oz |
Color | silver |
Application | Spray |
Description
Ink Anti-Skin No Wash-Up Spray,PK12, Package Quantity 12
Restrictions
- WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON ® - 119670094224000 Probe, Extended (119670094224000)
- BIZERBA Star Knob Complete (000000060800204601)
- SERVER Lid Black Slimline Dfd (88751)
- RUBBERMAID COMMERCIAL Food Box, 66.5 qt. (FG332800CLR)
- BUNN Base Assembly Tf Server Kit (50634.1000)
- NEMCO Label Front Overlay Sin. (48628)
- GRINDMASTER Switch, Rocker, On-Off (99066)
- THERMODYNE 3/8 Long Ptfe Hose W/Fittings (91322)
- LEGION INDUSTRIES Ceramic Tile (408778)
- MANITOWOC ICE Filter Air (040002435)
- BLAIR EQUIPMENT CO UPPER SPRING SET (SET OF 4) PART (BL51027)
- Sprayway Food Service Appliance Parts