Shop All Lubricants
Sprayway
Industrial White Grease, PK12
Mfr # 715
Zoro # G2392788
product price: $106.99
/pk 12, $8.92/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16 oz
- Color white
- Application Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sprayway
- MFR # 715
- Zoro # G2392788
- UPC # 041911007153
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 16 oz |
Details
Color | white |
Item | Industrial White Grease |
Application | Spray |
Description
Industrial White Grease,PK12, Package Quantity 12
Restrictions
- WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56H Frame, 3,450 Nameplate RPM (L3509)
- D&D 75" Outside Length, 2 3/4" Top Width, 4 Ribs (4/5VX750)
- NACHI 6300 Series Deep Groove Radial Ball Brg (6308ZE C3)
- PARKER Hydraulic Filter Element, 40 Micron , 10 GPM, 924448, Synthetic (924448)
- SPRAYWAY All Purpose Dry Lubricant and Rele (077)
- SPRAYWAY M1 Moly Chain & Cable Lubricant (SW291-1)
- SPRAYWAY Industrial White Grease (SW715-1)
- SPRAYWAY All Purpose Dry Lubricant & Release Agent, 12PK (SW077)
- SPRAYWAY M1 Moly Chain & Cable Lubricant, 12PK (SW291)
- SPRAYWAY RTV Silicone Gasket Maker - Red, 8oz (SW633-1)
- LUBRIPLATE Hvy Dty, White Lithium For Extreme Low Temp To -60 Degrees F. PK40 (L0189-098)
- Sprayway Lubricants