Shop All Degreasers
Sprayway
Industrial C-60 Solvent Degreaser, 20 oz. Aerosol Can, Liquid, Clear, 12 PK
Mfr # 064
Zoro # G8681245
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol Can
- Size 20 oz.
- Cleaner Form Liquid
- Fragrance Characteristic
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sprayway
- MFR # 064
- Zoro # G8681245
- UPC # 041911000642
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 20 oz. |
Details
Item | Industrial C-60 Solvent Degreaser |
Container Type | Aerosol Can |
Cleaner Form | Liquid |
Fragrance | Characteristic |
Color | Clear |
Description
Industrial C-60 Solvent Degreaser,PK12, Package Quantity 12
Restrictions
- WARNING: This product can expose you to chemicals including Trichloroethylene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Vortec Pro Wire Scratch Brush, .012 Fill, 3 x 19 Rows (25154)
- RUBBERMAID COMMERCIAL Exec Series Hygen Cleaning Cloths, Glass Microfiber, 16x16, Blue, PK12 (FGQ63000BL00)
- TOUGH GUY 1 in String Wet Mop, 32 oz Dry Wt, Slide On Connection, Cut-End, Beige, Polyester/Rayon (16W222)
- VIKAN 1 37/64 in W Scrub Brush, Medium, 7 45/64 in L Handle, 3 in L Brush, Green, Plastic (30882)
- SPRAYWAY Industrial C-60 Solvent Degreaser, 16oz, 12PK (SW063)
- SPRAYWAY Industrial C-60 Solvent Degreaser, 20oz, 12PK (SW064)
- SPRAYWAY Degreaser, 14 Oz Aerosol Can, Liquid, Colorless (SW285)
- SPRAYWAY Orange Power Plus Heavy Duty Degreaser, 20oz (SW909-1)
- SPRAYWAY Industrial C-60 Solvent Degreaser, 20oz (SW064-1)
- SPRAYWAY Orange Citrus Crazy Clean, 20oz (SW985-1)
- LPS Degreaser, 5 Gal Drum, Liquid, Clear Colorless (01005)
- Sprayway Degreasers