Sprayway

Graffiti Remover, Net 15 Oz. (Discontinued)


This Product is Discontinued
Shop for all Paint Removers

Key Features

  • Color Tan
  • Size 20 oz.
  • Container Size 20 oz
  • VOC Content 50.5%
  • Cleaner Chemical Product Grouping Metal Polish and Stone Care
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 20 oz.
Container Size 20 oz
Degreaser Container Size 20 oz.
Cleaner Container Size 20 oz

Description

Graffiti Remover, Container Type Aerosol Spray Can, Container Size 20 oz, Cleaner Form Liquid, Fragrance Unscented, Color Tan, Flash Point -156 Degrees F, Maximum RTU Yield per Container 20 fl oz, Nonflammable No, Primary Chemical None, Product Series No Series, Recommended Dilution Ready To Use, Removes Crayon, Ink; Spray Paint, Lipstick, Standards OSHA, VOC Content 50.5 Percent

Restrictions

  • WARNING: This product can expose you to chemicals including Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products