Shop All Instant Adhesives
Sprayway
Fast Tack 584 Super Flash Pallet Adhesive, 12PK
Mfr # SW584
Zoro # G110533358
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sprayway
- MFR # SW584
- Zoro # G110533358
- Country of Origin United States
- Category Instant Adhesives
Description
Pressure Sensitive. Exceptional Heat Resistance. Will Not Transfer. IDEAL FOR: Flash Curing . Screen Printing . Plastisol Inks. High quality industrial grade Spray Adhesive with excellent heat resistance. Super Flash Adhesive is specially formulated for Flash-Cure Applications. Remains tacky, even when exposed repeatedly to the high temperatures required to cure plastisol inks. Size 20 oz. can. Net Weight 14 oz. Units/Pack 12 cans.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2-Acetylaminofluorene, which is known to the State of California to cause cancer, and Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAMPEL Gray Seam-Fil 1 Oz Tube (902)
- TOMBOW Permanent Glue Stic, Clear, 0.26 fl oz (52190)
- PERMATEX Removable Threadlocker, PERMATEX, Orange, High Strength, 10 mL (25210)
- HENRY Henry 351 FASTPRO 4 GAL (351 4 GAL)
- SPRAYWAY Fast Tack 87 General Purpose Mist Adhesive, 20oz, 12PK (SW087)
- SPRAYWAY Fast Tack 92 Hi-Temp Heavy Duty Trim Adhesive, 20oz (SW092-1)
- SPRAYWAY Fast Tack 583 Premium Web Pallet Adhesive, 20oz (SW583-1)
- SPRAYWAY Fast Tack 92 Hi-Temp Heavy Duty Trim Adhesive, 20oz, 12PK (SW092)
- SPRAYWAY Fast Tack 582 Screen Print Mist Adhesive, 20oz (SW582-1)
- SPRAYWAY Fast Tack 87 General Purpose Mist Adhesive, 20oz (SW087-1)
- GORILLA GLUE Super Glue XL High Strength Super Glue 25 gm, 6PK (7400202)
- Sprayway Instant Adhesives