Shop All Instant Adhesives
Sprayway
Fast Tack 583 Premium Web Pallet Adhesive, 20oz, 12PK
Mfr # SW583
Zoro # G310533318
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sprayway
- MFR # SW583
- Zoro # G310533318
- Country of Origin United States
- Category Instant Adhesives
Details
Container Type | Tube |
Description
Strong for Hard-to-Hold Garments. Clear, pressure-sensitive, web or lace-type spray adhesive. Quick tack, low soak in and will not wrinkle the work while in use. Remains pressure sensitive for a long time and can be reused continuously. Simply spray the pallet lightly, allow to tack, and use on fleece or other high density garments, including jackets. WARNING: This product can expose you to chemicals including n-Hexane, which is known to the State of California to cause birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov. Size 20 oz. can. Net Weight 12 oz. Units/Pack 12 cans.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including n-Hexane, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Threadlocker, VIBRA-TITE 137, Red, High Strength, Liquid, 250 mL Bottle (13725)
- STRAIT-FLEX TUFF TAPE DRYWALL 2X100' (TT-100)
- QUIKRETE Stucco Patch 20Lb (1139-76)
- 3M 3M 4905 VHB Tape 1" x 1", Clear, 20 mil, 250PK (4905)
- SPRAYWAY Fast Tack 87 General Purpose Mist Adhesive, 20oz, 12PK (SW087)
- SPRAYWAY Fast Tack 92 Hi-Temp Heavy Duty Trim Adhesive, 20oz (SW092-1)
- SPRAYWAY Fast Tack 92 Hi-Temp Heavy Duty Trim Adhesive, 20oz, 12PK (SW092)
- SPRAYWAY Fast Tack 87 General Purpose Mist Adhesive, 20oz (SW087-1)
- SPRAYWAY Fast Tack 582 Screen Print Mist Adhesive, 20oz (SW582-1)
- SPRAYWAY Fast Tack 583 Premium Web Pallet Adhesive, 20oz (SW583-1)
- FLEX SEAL High Strength Super Glue, 2PK (SGGEL2X3)
- Sprayway Instant Adhesives