Shop All Instant Adhesives
Sprayway
Fast Tack 383 Premium Web Pallet Adhesive, 20oz
Mfr # SW383-1
Zoro # G610533490
$14.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sprayway
- MFR # SW383-1
- Zoro # G610533490
- UPC # 41911003834
- Country of Origin United States
- Category Instant Adhesives
Description
A web type economy pallet adhesive ideal for textile screen printers. The pressure-sensitive formula makes it repositionable without losing its strength. No. 383 sprays on easily and evenly for screenprint tacking. It will not transfer to fabric or allow shifting of the material during the screen-printing process making it ideal for heavier type fabrics. Size 20 oz. can. Net Weight 13 oz. Units/Pack 1 can.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWBORN Professional Steel Caulking Gun (101)
- DAMTITE Cement Anchoring Wtrpf 10Lb (08122/08121)
- 3M 3M™ 301+ Masking Tape, 6.3 Mil, 1" x 60 yds., Yellow, 12/Case (T93530112PK)
- DAMTITE BondsOn 40 Lb. Gray Ready-to-Use Vinyl Concrete Patch (04045)
- SPRAYWAY Fast Tack 92 Hi-Temp Heavy Duty Trim Adhesive, 20oz (SW092-1)
- SPRAYWAY Fast Tack 87 General Purpose Mist Adhesive, 20oz (SW087-1)
- SPRAYWAY Fast Tack 582 Screen Print Mist Adhesive, 20oz (SW582-1)
- SPRAYWAY Fast Tack 87 General Purpose Mist Adhesive, 20oz, 12PK (SW087)
- SPRAYWAY Fast Tack 55 Foam and Fabric Adhesive, 20oz, 12PK (SW055)
- SPRAYWAY Fast Tack 92 Hi-Temp Heavy Duty Trim Adhesive, 20oz, 12PK (SW092)
- PERMATEX Adhesive Remover, Clear, 20 oz, Aerosol Can (82191)
- Sprayway Instant Adhesives