Sprayway

Displacer Penetrant, Aerosol Can, 20 Oz. (Discontinued)


This Product is Discontinued
Shop for all Penetrants

Key Features

  • Container Size 20 oz
  • Container Type Aerosol can
  • Lubricant NSF Rating Not Rated
  • Min. Operating Temp. -20 Degrees F
  • Max. Operating Temp. 295 Degrees F
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size 20 oz

Description

Penetrating Lubricant, Sprayway, Black Label, Net Fill 20 oz, Container Size 20 oz, Aerosol Can, Mineral Oil, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 295 Degrees F, Not Rated NSF Rating, No 50 State VOC Compliant, 0.33 Percent VOC Content, Brown, Odorless No, Non-Flammable, Non-Flammable, Flash Point 174.2 Degrees F, USDA Certified Biobased Product No

Restrictions

  • WARNING: This product can expose you to chemicals including Tetrachloroethylene (Perchloroethylene), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
  • Hazardous material
  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.