Shop All All Purpose Cleaners
Sprayway
Cleaner, 20 oz. Can, Citrus
Mfr # SW985
Zoro # G7096385
Sold in multiples of 12 for $71.40
$71.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Can
- Size 20 oz.
- Fragrance Citrus
- Recommended Dilution Ready to Use
- Color White Emulsion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sprayway
- MFR # SW985
- Zoro # G7096385
- UPC # 041911009850
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 20 oz. |
Container Size | 20 oz |
Details
Container Type | Can |
Fragrance | Citrus |
Recommended Dilution | Ready to Use |
Color | White Emulsion |
Item | Cleaner |
Standards | OSHA 29 CFR 1910.1200 |
Primary Chemical | None |
Chemicals For Use On Surface | Excellent for Removing Dirty Hand Prints from Walls and Doors, Scuff Marks on Floors, Crayon and Grease Spots, Soot and Smoke Film |
Cleaner Form | Aerosol |
Application | Offices, Schools, Industrial, Institutions, Municipalities, Apartments, Manufacturing, Commercial, Health Care Facilities, Retail Stores |
VOC Content | 10% |
Cleaner Chemical Product Grouping | All Purpose Cleaner |
Net Weight | 19 oz |
Flash Point | -156 Degrees F |
Butyl Free | No |
Rinse Required | Yes |
Nonflammable | Yes |
Properties | Biodegradable, Nonflammable |
Biodegradable | Yes |
Surfaces for Use On | Hard Nonporous Surfaces |
NSF Rating | Not Rated |
Product Series | Crazy Clean |
Description
Household Cleaner, All Purpose Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Aerosol Spray Can, 20 oz, Fragrance Orange Citrus, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Standards UL Listed, SARA, Biodegradable Yes, Color White, Butyl Free No, VOC Content 10 Percent, Flash Point -156 Degrees F, NSF Rating Not Rated, Product Series Crazy Clean, Rinse Required Yes, Nonflammable Yes, Net Weight 19 oz
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAWN Dishwashing Detergent, 28 oz., Bottle, PK8 (97318)
- READ RIGHT Pathkleen Sheets, 8 1/2 X 11, 10PK (RR1237)
- TOUGH GUY 3 in W Scrub Brush, Medium, 17 in L Handle, 3 in L Brush, Blue, Plastic, 20 in L Overall (3NB59)
- BRADY Sorbents, 8 gal (US), 15 in x 50 ft, Universal, Gray, Polypropylene (HT550)
- SPRAYWAY Fresh Scent Multi-Surface Cleaner Spray 13.5 oz (SW007R)
- SPRAYWAY 13.5 oz Multi-Surface Cleaner Spray, 6PK (SP8135)
- SPRAYWAY Sprayway 31 19 oz. Pale Yellow Crazy Clean All Purpose Cleaner (156636)
- SPRAYWAY Crazy Clean All Purpose Cleaner, 12PK (SW031)
- SPRAYWAY Crazy Clean All Purpose Cleaner, 16oz, 12PK (SW030)
- SPRAYWAY Crazy Clean All Purpose Cleaner, 16oz (SW030-1)
- WEIMAN PRODUCTS GooGone 32OZ AP Cleaner (2195)
- Sprayway All Purpose Cleaners