Shop All Lubricants
Sprayway
Chain and Cable Lubricant, Aerosol, 20 Oz.
Mfr # SW291
Zoro # G5081754
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Chain and Wire Rope Lubricant
- NSF Rating Not Rated
- Container Size 20 oz
- Lubricant Container Aerosol Can
- Lubricant Base Petroleum Distillates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sprayway
- MFR # SW291
- Zoro # G5081754
- UPC # 041911002912
- Country of Origin Canada
- Category Lubricants
Dimensions
Container Size | 20 oz |
Description
Chain and Wire Rope Lubricant, Aerosol Can, Petroleum Distillates, Molybdenum, Not Rated, Sprayway, 20 oz, 0 Degrees F, 543 Degrees F, Liquid
Restrictions
- WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1-1/2"x25Ft Flexible PVC Green Suction Hose (GS112025)
- WILKERSON Filter/Regulator, Al, Automatic Drain (B18-02-FHG0B)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, 3000 Series (3050-3)
- SMITH BEARING Cam Follower, Crowned, Stud, Hex Socket (CR-1-3/4-XBEC)
- SPRAYWAY Industrial RD-90, 16oz, 12PK (SW090)
- SPRAYWAY Lubricant Protectant, Aerosol Can, 20 Oz. (SW288)
- SPRAYWAY M1 Moly Chain & Cable Lubricant, 12PK (SW291)
- SPRAYWAY M1 Moly Chain & Cable Lubricant (SW291-1)
- SPRAYWAY Industrial RD-90, 16oz (SW090-1)
- SPRAYWAY All Purpose Dry Lubricant and Rele (077)
- CRC Graphite Dry Film Lubricant, 10 oz Aerosol Can (03094)
- Sprayway Lubricants