Shop All Specialty Cleaners
Sprayway
Anti-Stat Static Eliminator, PK12
Mfr # 955
Zoro # G600411210
product price: $117.99
/pk 12, $9.83/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 20 oz
- Height 9.375
- Material steel can
- Features Removes the electrostatic charges that attract dust particles.
- Weight 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sprayway
- MFR # 955
- Zoro # G600411210
- UPC # 041911009553
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 20 oz |
Height | 9.375 |
Width | 2.625 |
Details
Item | Anti-Stat Static Eliminator |
Material | steel can |
Features | Removes the electrostatic charges that attract dust particles. |
Weight | 18 |
Color | silver |
Application | Spray |
Description
Anti-Stat Static Eliminator,PK12, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 23 in Dust Cloth Holder, Black (59247)
- BRADY Sorbents, 6 gal, 22 in Dia., Universal, Gray, Polypropylene (DTA25)
- TOUGH GUY Tough Guy, Standard Core, 2 Ply, 500 Sheets, White, 96 PK (31TW73)
- HOSPECO Flat Mop Kit, Snap On Connection, Blue, Microfiber (SPH-KT)
- SPRAYWAY Plastic Spray Clear with UV inhibitors, 16oz (SW201-1)
- SPRAYWAY Fast Open 32 Premium Based Screen Opener, 20oz (SW032-1)
- SPRAYWAY Coil Cleaner, 20oz, 12PK (SW637)
- SPRAYWAY Contact Cleaner (SW618-1)
- SPRAYWAY Rubber Cleaner and Rejuvenator, PK12 (203)
- SPRAYWAY 1 P Precision Contact Cleaner, 20oz, 12PK (SW293)
- DAP Spray Applicator Cleaner, 12 fl oz Cap. (7565012005)
- Sprayway Specialty Cleaners