Shop All Lubricants
Sprayway
All Purpose Dry Lubricant & Release Agent
Mfr # SW077-1
Zoro # G710533437
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sprayway
- MFR # SW077-1
- Zoro # G710533437
- UPC # 41911000772
- Country of Origin United States
- Category Lubricants
Description
Economical lubricant/release agent for professional, and industrial trade use. Stops squeaks; prevents corrosion; lubricates window channels, movable auto parts. Prevents sticking, speeds production, cuts cleanup time. Reduces friction on paper cutters, knives, drills, etc. Helps equipment last longer, work harder. WARNING: This product can expose you to chemicals including Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov. Size 20 oz. can. Net Weight 12 oz. Units/Pack 1 can.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL GSCC-125-125-KW One-Piece Clamping Coupling with Keyway (GSCC-125-125-KW)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (31LH40)
- DAYTON DC Gearmotor, 250.0 in-lb Max. Torque, 8.7 RPM Nameplate RPM, 90V DC Voltage (6A194)
- MAIN FILTER Hydraulic Filter, replaces VICKERS 941060, 150 micron, Outside-In (MF0066292)
- SPRAYWAY Penetrant Lubricant Demoisturant Protectant, 16oz, 12PK (SW450)
- SPRAYWAY Chain and Cable Lubricant, Aerosol, 20 Oz. (SW291)
- SPRAYWAY Red Spray Grease, 16oz, 12PK (SW446)
- SPRAYWAY Silicone Spray and Release Agent, 20oz (SW946-1)
- SPRAYWAY Flex-O Spray Coat, 20oz (SW727-1)
- SPRAYWAY M2 Dry Moly Lubricant - NEW, 20oz, 12PK (SW477)
- LUBRIPLATE No. 1200-2, 12/16 Oz Tubs, Heavy Duty White Lithium Grease (L0102-004)
- Sprayway Lubricants