Shop All Lubricants
Sprayway
All Purpose Dry Lubricant and Rele
Mfr # 077
Zoro # G9216657
product price: $15.75
/ea
Sold in multiples of 12 for $189.00
$189.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color silver
- Application Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sprayway
- MFR # 077
- Zoro # G9216657
- UPC # 041911000772
- Country of Origin United States
- Category Lubricants
Details
Color | silver |
Item | All Purpose Dry Lubricant & Release Agent |
Application | Spray |
Description
All Purpose Dry Lubricant and Rele
Restrictions
- WARNING: This product can expose you to chemicals including Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Fitting C5405X16 1In Tubex1In Pipe (C5405X16)
- SPEEDAIRE Air Cylinder, 25 mm Bore, 200 mm Stroke, ISO Double Acting (C85E25-200)
- ARROW PNEUMATICS Pressure Switch, 1/4" (PDA4)
- AMERIC Duct Ring, 10 in. to 8 in., ABS Black (RING-VAF1500)
- SPRAYWAY Industrial White Grease (SW715-1)
- SPRAYWAY Silicone Spray, Aerosol Can, 20 Oz. (SW292)
- SPRAYWAY Silicone Spray, 20oz (SW945-1)
- SPRAYWAY All Purpose Dry Lubricant & Release Agent, 12PK (SW077)
- SPRAYWAY Penetrating Lubricant with PTFE, 12PK (SW689)
- SPRAYWAY Red Spray Grease, 16oz, 12PK (SW446)
- RENEWABLE LUBRICANTS Air Tool Lubricant, ISO 32, 32 Oz, H1 (87461)
- Sprayway Penetrants and Lubricants