Shop All Automotive Soaps
Sprayway
All Purpose Cleaner, Crazy Clean, Multi-Surface Interior Vehicle Cleaner, Aerosol Can, 20 oz,
Mfr # SW031
Zoro # G5069111
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 20 Oz.
- Container Type Can
- Color Pale Yellow
- Appearance White Foam
- Contains Floral Scent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sprayway
- MFR # SW031
- Zoro # G5069111
- UPC # 041911000314
- Country of Origin United States
- Category Automotive Soaps
Dimensions
Container Size | 20 Oz. |
Details
Item | All Purpose Cleaner |
Container Type | Can |
Color | Pale Yellow |
Appearance | White Foam |
Contains | Floral Scent |
For Use With | Cleaner for Auto Detailers, Glass/Mirror Handlers, Industrial Maintenance, Housekeeping Personnel or Sign/Display Tradesmen |
VOC Content | 7.9 % |
pH | 11.8 to 12.8 pH |
Standards | VOC Compliant CARB/OTC |
Removes | Grease |
Features | Clinging Foam Cleans and Deodorizes, Glass/Mirror Handlers |
Cleaner Type | Multi-Surface Interior Vehicle Cleaners |
Biodegradable | Not Biodegradable |
Minimum pH Level | 11.8 |
Maximum pH Level | 12.8 |
VOC Content Weight Percentage | 7.9 % |
Butyl-Free | Contains Butyl |
Use Location | Interior |
Series | Crazy Clean |
Compatible Surface Material | Porcelain |
Product Form | Liquid |
Fragrance | Floral |
Recommended Dilution | Ready to Use |
Description
All Purpose Cleaner, Cleaner Type Multi-Surface Interior Vehicle Cleaners, Product Form Liquid, Container Type Can, Container Size 20 fl oz, Use Location Interior, Compatible Surface Material Porcelain, Biodegradable Not Biodegradable, Butyl-Free Contains Butyl, Color White, VOC Content Weight Percentage 7.9 Percent, Standards VOC Compliant CARB/OTC, Minimum pH Level 11.8, Maximum pH Level 12.8, Removes Grease, Features Clinging Foam Cleans and Deodorizes, Glass/Mirror Handlers, Fragrance Floral
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Small Bore Seals (20 X32 X7)
- GROTE Fender Mount Mirror, Stainless Steel (28443)
- BUYERS PRODUCTS 6 Function Backlit Pre-Wired Switch Box Fused With Relay And Circuit Breaker (6391106)
- TECHNIDOT Fitting, DOT, PTC, Hex Male, 1/2" x 1/2" Male NPT (DOT68-0808)
- SPRAYWAY 20 Oz. Fabric Cleaner with inverted spray Can, Aerosol (SW558)
- SPRAYWAY Instant Shine, 12PK (SW936)
- SPRAYWAY Auto Care Non-Silicone Instant Shine, 20oz (SW938-1)
- SPRAYWAY Instant Detail Wax, 20oz (SW096-1)
- SPRAYWAY 20 Oz. Instant Detail Wax Can, Off White, Wax (SW096)
- ZEP Vehicle Wash, Drum, Amber, 55 gal., Liquid (F34485)
- Sprayway Automotive Soaps