Shop All Aerosol Dusters
Sprayway
Aerosol Duster, Net 10 Oz.
Mfr # SW805
Zoro # G5137711
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 12 oz
- Net Weight 10 oz
- Recommended For Cleaning Small, Delicate and Tight Areas Found in Office/Computer Equipment, Circuits, Electronic Devices, Audio/Visual Equipment, Photograhic, X-ray Film and Equipment, Laboratory Equipment, Sewing Machines
- Includes Extension Tube
- Standards VOC Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sprayway
- MFR # SW805
- Zoro # G5137711
- UPC # 041911008051
- Country of Origin United States
- Category Aerosol Dusters
Dimensions
Size | 12 oz |
Container Size | 12 oz |
Details
Item | Aerosol Duster |
Net Weight | 10 oz |
Recommended For | Cleaning Small, Delicate and Tight Areas Found in Office/Computer Equipment, Circuits, Electronic Devices, Audio/Visual Equipment, Photograhic, X-ray Film and Equipment, Laboratory Equipment, Sewing Machines |
Includes | Extension Tube |
Standards | VOC Compliant |
Product Type | Aerosol Duster |
Nonflammable | Yes |
Primary Chemical | HFC-134a (1,1,1,2-Tetrafluoroethane, CAS #811-97-2) |
Container Type | Aerosol Spray Can |
Description
Aerosol Duster, Recommended For Cleaning Small, Delicate and Tight Areas Found in Office/Computer Equipment, Circuits, Electronic Devices, Audio/Visual Equipment, Photograhic, X-ray Film and Equipment, Laboratory Equipment, Sewing Machines, Net Weight 10 oz, Size 12 oz, Standards VOC Compliant, Includes Extension Tube
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCSTOR Mini Displayport To Hdmi Adapter - 1 X (Y10A105-W1)
- BATTERY CLERK AJC® Yuasa NPH5-12 Sealed Lead Acid - AGM - VRLA Battery (YUASA-NPH5-12)
- ILC Replacement For CAMERON SINO, CSCMA150MD (CS-CMA150MD)
- VON DUPRIN Exit Door Alarm Kit (33A-ALK-3-US28)
- DASH GEAR Cloth Wipe High Quality Microfiber 12" x 12", Blue, Sheets/PK (87001)
- FALCON SAFETY Falcon® Dust-Off Jumbo Disposable Duster, DPSJMB, 17 Oz., Single Can (DPSJMB)
- DUST-OFF Disposable Compressed Air Duster, 10 oz Can (DPSXL)
- XPOWER Airrow Pro Multipurpose Electric Air Duster, Black (A-2-BLACK)
- XPOWER A2S Cyber Duster Multipurpose Powered Air Duster, Blower, Dryer, and Air Pump Black (A-2S- Black)
- CHEMTRONICS Aerosol Duster, 10 oz. Size (ES1025)
- SEM PRODUCTS NAPA RED AEROSOL (SE15273)
- Sprayway Aerosol Dusters