Shop All Brake Cleaners
Sprayway
20 Oz. Brake Cleaner Can
Mfr # SW069
Zoro # G3110593
product price: $5.45
/ea
Sold in multiples of 12 for $65.40
$65.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Valve Covers, Clutch Housings, Clutch Pressure Plates and Transmission
- Sub-Category Brake Cleaners
- Application Brake Parts Cleaner
- Color Colorless
- Container Type Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sprayway
- MFR # SW069
- Zoro # G3110593
- Country of Origin United States
- Category Brake Cleaners
Dimensions
Size | 20 oz. |
Details
For Use With | Valve Covers, Clutch Housings, Clutch Pressure Plates and Transmission |
Item | Brake Cleaner |
Sub-Category | Brake Cleaners |
Application | Brake Parts Cleaner |
Color | Colorless |
Container Type | Can |
Boiling Point (F) | 136.76 Degrees F |
Description
Brake Cleaner,California Compliant
Restrictions
- WARNING: This product can expose you to chemicals including Ethylbenzene, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Transmission Line Tube Nut - 3/8 x 5/8-18 Inverted Flare - 4 per Bag (TR-605)
- K TOOL INTL Fuel And Oil Funnel 1.2 Gallon (FNL/11)
- LISLE SPARK PLUG TESTER (LI50850)
- SUNEX 4 In. Rubber Eraser Wheel (8200REW)
- SPRAYWAY Chlorinated Brake Cleaner, 18.5oz., PK12 (SW330)
- SPRAYWAY Brake Parts Cleaner. Ultra Low VOC-Non chlorinated, 20oz (SW069-1)
- SPRAYWAY Brake Parts Cleaner Low VOC-Non-chlorinated, 20oz, 12PK (SW070)
- SPRAYWAY 20 Oz. Brake Cleaner Can (SW070)
- CRC 5 gal. Brake Parts Cleaner Pail (05091)
- CRC 55 gal. Brake Parts Cleaner Drum (05093)
- GUNK Brake Cleaner and Degreaser, 19.00 oz. (M720)
- Sprayway Brake Cleaners