Shop All Lubricants
Sprayon
White Lithium Lubricant, Aerosol, 16 Oz.
Mfr # SC0100000
Zoro # G3698125
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating H2 No Food Contact
- Container Size 16 oz
- Lubricant Container Aerosol Can
- Series LU100
- VOC Content 65% (Less Water and Federally Exempt Solvents)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sprayon
- MFR # SC0100000
- Zoro # G3698125
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 16 oz |
Size | 16 oz. |
Description
White Lithium Lube, Container Type Aerosol Can, Size/Net Weight 11 oz., Flash Point Less Than 0 Degrees F, Specific Gravity 0.69
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG -0.55,1800, 56C Frame, Three Phase General Purpose Motors (.7518OT3E56CFL-S)
- NTN R12ZZ C3 L627, RadialDeep Groove Ball Brg 075 In Id X 1625 In Od X 04375 In W Double Shielded (R12ZZ C3 L627)
- RULAND Jaw Coupling Hub, 12mm, Aluminum (MJS33-12-A)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 54 # of Teeth (40BS54 X 1 1/8)
- SPRAYON All Purpose Lubricant, Aerosol Can, 10 Oz. (SC0206000)
- SPRAYON Belt Dressing SP 607, No Food Contact, 11 oz Aerosol Can, Amber (SC0607000)
- SPRAYON Dry Lubricant, Aerosol Can, 10 Oz. (SC0708000)
- SPRAYON High Performance Wet Lubricant, 9.25 Oz. (SC0727000)
- SPRAYON Heavy Duty Lubricant, Aerosol Can, 16 Oz. (SC0905000)
- SPRAYON General Purpose Lubricant, H2 No Food Contact, -20 to 500 Degree F, 11 oz Aersol Can, Amber (SC0711000)
- D-A LUBRICANT CO D-A ProLith General Purpose Lithium Grease #2 - 35 Lb Metal Pail (12519)
- Sprayon Lubricants