Shop All Lubricants
Sprayon
White Lithium Lube, Non Aerosol, 14 Oz.
Mfr # SC0100LQ0
Zoro # G3495545
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating H2 No Food Contact
- Container Size 14 oz
- Application Use on Chains, Gears, Drives, Hinges, Garage Door Drives
- Max. Operating Temp. 275 Degrees F
- Lubricant NSF Rating H2 Food Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sprayon
- MFR # SC0100LQ0
- Zoro # G3495545
- UPC # 00075577100996
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 14 oz |
Details
NSF Rating | H2 No Food Contact |
Application | Use on Chains, Gears, Drives, Hinges, Garage Door Drives |
Max. Operating Temp. | 275 Degrees F |
Lubricant NSF Rating | H2 Food Grade |
Series | LU(TM)100 |
Base Oil | Mineral |
Grease Thickener | Lithium |
Flash Point | 0 Degrees F |
Min. Operating Temp. | -20 Degrees F |
Specific Gravity | 0.79 |
Grease Color | White |
Item | Multipurpose Grease |
Standards | NSF Registered, Category Code H2, 127752 |
Net Weight | 14 oz |
Color | White |
Container Type | Spray Bottle |
VOC Content | 3.26 lb/gal, 391 g/L (Less Water and Federally Exempt Solvents), 3.26 lb/gal, 391 g/L (Emitted VOC) |
Description
Multipurpose Grease, Base Oil Mineral, Container Size 14 oz., Lubricant NSF Rating H2 Food Grade, Grease Thickener Lithium, Grease Color White, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 275 Degrees F, Flash Point 0 Degrees F, Specific Gravity 0.79, Standards NSF Registered, Category Code H2, 127752, Application Use on Chains, Gears, Drives, Hinges, Garage Door Drives
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Manifold for D08, 1 Valve Body (225366)
- D&D 1662mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1662)
- FESTO Compact Cylinder AEVU-50-10-P-A (AEVU-50-10-P-A)
- BRENNAN INDUSTRIES 08MORB-06MP Straight, 3PK (6401-08-06-O)
- SPRAYON General Purpose Lubricant, H2 No Food Contact, -20 to 500 Degree F, 11 oz Aersol Can, Amber (SC0711000)
- SPRAYON PDRP Waxy Film Lubricant, Aerosol, 16 Oz. (SC0710000)
- SPRAYON High Performance Wet Lubricant, 9.25 Oz. (SC0727000)
- SPRAYON All-Purpose Lubricant, 5 Gal. (S71105000)
- SPRAYON Belt Dressing SP 607, No Food Contact, 11 oz Aerosol Can, Amber (SC0607000)
- SPRAYON Moly Chain and Pin Lubricant, -20 to 300 Degrees F, 11 oz Aerosol Can (SC0202000)
- MILWAUKEE TOOL Wire/Cable Pulling Gel Lubricant, 1 qt (48-22-4135)
- Sprayon Lubricants