Shop All Mold Release Agents
Sprayon
Urethane/Styrene Mold Release, 16 oz.
Mfr # S00315000
Zoro # G1716005
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 12 oz
- NSF Rating Not Rated
- Min. Operating Temp. 40 Degrees F
- Max. Operating Temp. 550 Degrees F
- Net Weight 12 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sprayon
- MFR # S00315000
- Zoro # G1716005
- UPC # 00075577903153
- Country of Origin United States
- Category Mold Release Agents
Dimensions
Container Size | 12 oz |
Description
General Purpose Mold Release, 12 oz, Aerosol Can, Difluoroethane, Wet, Liquid, 40 Degrees F, 550 Degrees F, Sprayon
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (UR7850 OLB)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0160MA010P, Suction, 10 micron (ZX-0160MA010P)
- BESTORQ 700J10 Micro V Belt, 70 in Pitch Length, 0.92 in Top Width, 10 Ribs (700J10)
- DIXON Quick Worm GearClamp, 2-1/16"-12-5/16", LS (LS188)
- SPRAYON Dry Powder Mold Release, 16 oz. (S00312000)
- SPRAYON Dry Film Release Agent P.T.F.E., 12 oz. (SC0311000)
- SPRAYON Spinnerette Mold Release, Aerosol (A00523000)
- SPRAYON Mold Cleaner/Inhibitor, 16 oz. (S00351000)
- SPRAYON Paintable Mold Release, 16 oz, Aerosol (S00309000)
- SPRAYON Silicone Mold Release, 16 oz, Aerosol (S00305000)
- RICHELIEU AMERICA 6"Poly Mold Swiv Caster (F22106)
- Sprayon Mold Release Agents